YVI (YDF)

YVI (YDF) Check valve Type: 1811 Steel/Trim 8 Swing type Straight Class 300 Flange 6" (150)

  • ERIKS:12605694
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel check valve, swing type, with bolted cover and flanged ends, Class 300.
Save to list

€1,330.00/ pieceexcl. VAT

€1,609.30incl. VAT

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1811
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Standard manufacturers coating
Nominal inner diameter
6" (150)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 17
Face to Face length
445 mm
Valve shape
Swing type
Sealing
Trim 8
Material disc
ASTM A216 WCB
Material cover
ASTM A216 WCB
Material cover gasket
Stainless steel 304 SW Graphite filled
Material shaft
ASTM A276 410
Material jointed arm
ASTM A216 WCB
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
425 °C
Maximum pressure difference at 20 °C
50
DN
6" (150)
A
318 mm
H
323 mm
L
445 mm
Weight
118 kg