YOKOTA

YOKOTA Straight Grinder 65mmx9,5mm

  • ERIKS:23177442
  • Manufacturer:8717981148387
Image 1
This straigth grinder of Yokota has double rows of bearings for a long lifetime.
The grinder has an integrated speed-regulator for a maximum of safety and the optimal performance in material removal.
Characteristics: * Ergonomic design, well balanced * The air-exhaust is silenced * Safety start lever
Save to list

€384.00/ pieceexcl. VAT

€464.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Rotational speed
14000 rpm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
84 dB
Vibrations
3 m/s²
Power
0.45 kW