YOKOTA

YOKOTA Screwdriver with hammermechanism

  • ERIKS:11929979
  • Manufacturer:8717981403288
Image 1
This Yokota screwdriver is developped for assembly in wood-working and furniture-industry.
It has a 2-hammer clutch for powerfull operation.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable in 4 positions * Exhaust through isolated grip,
with silencer * Free of reaction forces
Save to list

€670.00/ pieceexcl. VAT

€810.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection
1/4
Connection inlet
1/4
Rotational speed
7,500 rpm
Torque
90 Nm
Diameter of air supply
6.5 mm
Sound performance level
75 dB
Vibrations
1.5 m/s²