YOKOTA

YOKOTA Screwdriver with Clutch

  • ERIKS:11929975
  • Manufacturer:8717981000647
Image 1
This Yokota screwdriver is developped for the assembly-industry.
It has an adjustable clutch for powerfull operation.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Exhaust through isolated grip, with silencer
Save to list

€630.00/ pieceexcl. VAT

€762.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection
1/4
Connection inlet
1/8
Rotational speed
1,700 rpm
Torque
1.0 - 3.2 Nm
Diameter of air supply
6.5 mm
Sound performance level
77 dB
Vibrations
4 m/s²