YOKOTA

YOKOTA Scaling Hammer

  • ERIKS:23177357
  • Manufacturer:8717981000050
Image 1
This fluxchipper by Yokota has a quick-change chisel retainer.
High impactfrequency.
For industrial use, chipping of welding seams.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Low on noise and vibrationlevels
Save to list

€331.00/ pieceexcl. VAT

€400.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
22
Sound performance level
91 dB
Vibrations
12 m/s²
Max. single-blow energy
5.1 J
Impacts
4000
Holding shaft
V12,3 x 16 x 28