YOKOTA

YOKOTA Needle Scaler

  • ERIKS:23177358
  • Manufacturer:8717981000067
Image 1
This Yokota needle-scaler is developped for operations of longer use, has a high frequency and is meant for industrial use.
Characteristics: * Good ergonomics, well balanced * For lefthanded as well as righthanded use * Easy exchange of needles
Save to list

€492.00/ pieceexcl. VAT

€595.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
22
Sound performance level
78 dB
Vibrations
10 m/s²
Impacts
4000