YOKOTA

YOKOTA Impulse Wrench 3/8"

  • ERIKS:11930015
  • Manufacturer:8717981145690
Image 1
Yokota impulse wrenches are widely used for tightening jobs in the assembly industry, where accurate torque tolerances are necessary.
Impulse tools are light, powerful, small and very importantly, have no kick-back.
Straight model.
Save to list

€1,182.00/ pieceexcl. VAT

€1,430.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection
3/8
Connection inlet
1/4
Rotational speed
10,500 rpm
Diameter of air supply
6.5 mm
Sound performance level
73 dB
Vibrations
3.3 m/s²