YOKOTA

YOKOTA Impulse Wrench 3/4"

  • ERIKS:11930024
  • Manufacturer:8717981089802
Image 1
Yokota impulse wrenches are widely used for tightening jobs in the assembly industry, where accurate torque tolerances are necessary.
Impulse tools are light, powerful, small and very importantly, have no kick-back.
Pistol model.
Save to list

€2,308.00/ pieceexcl. VAT

€2,792.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection
3/4
Connection inlet
1/4
Rotational speed
4,700 rpm
Diameter of air supply
13 mm
Sound performance level
80 dB
Vibrations
3.9 m/s²