YOKOTA

YOKOTA Impact Wrench 3/8"

  • ERIKS:11930008
  • Manufacturer:8717981106431
Image 1
This angled impact wrench of Yokota is suitable fo industrial use.
A top-quality tool that you can rely on in the industrial applications.
Assembly and disassembly objectives in tight or confined spaces.
Characteristics: * Ergonomic design, well belanced * Power is stepless adjustable * Air exhaust silenced
Save to list

€840.00/ pieceexcl. VAT

€1,016.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection
3/8
Connection inlet
1/4
Rotational speed
6,500 rpm
Torque
145 Nm
Diameter of air supply
6.5 mm
Sound performance level
81 dB
Vibrations
18 m/s²