YOKOTA

YOKOTA Impact Wrench 1/2"

  • ERIKS:23177368
  • Manufacturer:8717981127276
Image 1
This Yokota Impact Wrench has an excellent weigth/power ratio.
The V-160P is developped for assembly- and disassembly purposes.
The one-hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application.
The energy is brought directly to the drive shaft for maximum power and minimal maintenance.
This tool is suitable for industrial use, and offers very good durability.
Characteristics: * Ergonomic design, well balanced * Compact and durable * Clutch: Rocking Dog * Adjustable power, 4 positions *
Exhaust through grip, with silencer
Save to list

€503.00/ pieceexcl. VAT

€608.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Connection
1/2
Connection inlet
1/4
Rotational speed
6,500 rpm
Torque
580 Nm
Diameter of air supply
10 mm
Sound performance level
84 dB
Vibrations
13 m/s²