

€387.00/ pieceexcl. VAT
€468.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | YOKOTA |
Power | 0.33 kW |
Rotational speed | 2800 rpm |
Connection inlet | 1/4 |
Direction of rotation right | Yes |
Direction of rotation left | No |
Diameter of air supply | 10 mm |
Sound performance level | 76 dB |
Vibrations | 3.0 m/s² |