YOKOTA

YOKOTA DO0100-1-007 - Socketset Long 1" 7-Parts

  • ERIKS:11927800
  • Manufacturer:8717981160297
Image 1
Impact socket set in blow mold case. Contents: A/F: 24 - 27 - 30 - 32 - 33 - 36 - 41 mm - Deep sockets.
Save to list

€220.00/ pieceexcl. VAT

€266.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Drive size
1"
Connection size
25 mm
Total number of tools
7 pce