WKK

WKK Cable tie PA 6.6 7,6x368 yellow

  • ERIKS:12390327
  • Manufacturer:8717278572673
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WKK
Material
Plastic
Material quality
PA 6.6
Colour
Yellow
Band width
7.6 mm
Length belt/tape/tie
368 mm