WKK

WKK Cable tie PA 6.6 7,6x368 red

  • ERIKS:12390329
  • Manufacturer:8717278572697
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WKK
Material
Plastic
Material quality
PA 6.6
Colour
Red
Band width
7.6 mm
Length belt/tape/tie
368 mm