
€0.49/ pieceexcl. VAT
€0.60incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.49 | - |
100+ | €0.49 | - |
300+ | €0.44 | 10.00% |
500+ | €0.42 | 15.00% |
1000+ | €0.37 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WKK |
Material | Plastic |
Material quality | PA 6.6 |
Colour | Blue |
Band width | 7.6 mm |
Length belt/tape/tie | 368 mm |