WKK

WKK Cable tie PA 6.6 4,8x368 blue

  • ERIKS:12714278
  • Manufacturer:8717278572536
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 100Min. order: 100

500 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.27

-

100+

€0.27

-

300+

€0.24

10.00%

500+

€0.23

15.00%

1000+

€0.20

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WKK
Material
Plastic
Material quality
PA 6.6
Colour
Blue
Band width
4.8 mm
Length belt/tape/tie
368 mm