WKK

WKK Cable tie PA 6.6 4,8x200 blue

  • ERIKS:12659062
  • Manufacturer:8717278572390
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 100Min. order: 100

1800 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.13

-

100+

€0.13

-

300+

€0.12

10.00%

500+

€0.11

15.00%

1000+

€0.10

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WKK
Material
Plastic
Material quality
PA 6.6
Colour
Blue
Band width
4.8 mm
Length belt/tape/tie
200 mm