
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.03 | - |
100+ | €0.03 | - |
300+ | €0.03 | 10.00% |
500+ | €0.03 | 15.00% |
1000+ | €0.02 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WKK |
Material | Plastic |
Material quality | PA 6.6 |
Colour | Yellow |
Band width | 2.5 mm |
Length belt/tape/tie | 100 mm |