WKK

WKK Cable tie PA 6.6 2,5x100 blue

  • ERIKS:12392670
  • Manufacturer:8717278572109
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.03

-

100+

€0.03

-

300+

€0.03

10.00%

500+

€0.03

15.00%

1000+

€0.02

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WKK
Material
Plastic
Material quality
PA 6.6
Colour
Blue
Band width
2.5 mm
Length belt/tape/tie
100 mm