




€228.15/ pieceexcl. VAT
€276.06incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 46 |
Colour code | Red |
Face to Face length | 130 mm |
Type | 46 |
Maximum operating pressure at 20 °C | 16 bar |
Vacuum-resistance at 20 °C | 90 % |
Configuration with movement limiter | No |
Bellows inside wall material | EPDM |
Nominal inner diameter | DN25 |
Movement sensing, axial + | 15 mm |
Movement sensing, axial - | 30 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 30 ° |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Material of connection | Cast iron |
Thread connection | External thread |
Size of threaded connection (inch) | 1" |
Total length | 214 mm |