WILLBRANDT

WILLBRANDT Compensator 55 yellow PN16 steel 'A' L=160 DN65

  • ERIKS:11174134
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WILLBRANDT
Type
55
Nominal inner diameter
DN65
Pressure rating flange
PN16
Movement sensing, axial +
30 mm
Movement sensing, axial -
30 mm
Movement sensing, lateral +/-
30 mm
Movement sensing, angular +/-
30 °
Maximum operating pressure at 20 °C
16 bar
Vacuum-resistance at 20 °C
20 %
Colour code
Yellow
Type
55
Flange material
Galvanized steel
Bellows inside wall material
NBR black
Inlay material
PA (Nylon)
Bellows outside wall material
CR (neoprene)
Design form
A
Configuration with movement limiter
No
Face to Face length
125 mm