




€238.74/ pieceexcl. VAT
€288.88incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 54 |
Nominal inner diameter | DN25 |
Pressure rating flange | 3000PSI |
Movement sensing, axial + | 10 mm |
Movement sensing, axial - | 20 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 7.5 ° |
Maximum operating pressure at 20 °C | 2 bar |
Vacuum-resistance at 20 °C | 20 % |
Type | 54 |
Flange material | Galvanized steel |
Bellows inside wall material | NBR black |
Inlay material | PA (Nylon) |
Bellows outside wall material | CR (neoprene) |
Face to Face length | 65 mm |