




€196.63/ pieceexcl. VAT
€237.92incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 53 |
Nominal inner diameter | DN25 |
Pressure rating flange | PN40 |
Movement sensing, axial + | 30 mm |
Movement sensing, axial - | 30 mm |
Movement sensing, lateral +/- | 30 mm |
Movement sensing, angular +/- | 30 ° |
Maximum operating pressure at 20 °C | 16 bar |
Vacuum-resistance at 20 °C | 20 % |
Colour code | Black |
Type | 53 |
Flange material | Galvanized steel |
Bellows inside wall material | CR (neoprene) |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Design form | C |
Configuration with movement limiter | Yes |
Face to Face length | 130 mm |