WILLBRANDT

WILLBRANDT Compensator 50 Yellow, PN10, Steel, 'A', DN400

  • ERIKS:12039756
Image 1
Image 2
Image 1
Image 2
Type 50 - The rubber compensator is a flexible design with a flat corrugation. This compensator is used for all industrial applications such as machine and pipeline construction, central tank farms, the paper industry, the food industry, the petrochemical industry, etc.
Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WILLBRANDT
Type
50
Nominal inner diameter
DN400
Pressure rating flange
PN10
Movement sensing, axial +
30 mm
Movement sensing, axial -
40 mm
Movement sensing, lateral +/-
25 mm
Movement sensing, angular +/-
5 °
Maximum operating pressure at 20 °C
10 bar
Colour code
Yellow
Type
50
Flange material
Galvanized steel
Bellows inside wall material
NBR black
Inlay material
Carbon steel
Bellows outside wall material
CR (neoprene)
Design form
A
Configuration with movement limiter
No
Face to Face length
200 mm