




€1,281.80/ pieceexcl. VAT
€1,550.98incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 50 |
Nominal inner diameter | DN300 |
Pressure rating flange | PN10 |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 15 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 5 ° |
Maximum operating pressure at 20 °C | 10 bar |
Colour code | Yellow |
Type | 50 |
Flange material | Galvanized steel |
Bellows inside wall material | NBR black |
Inlay material | Carbon steel |
Bellows outside wall material | CR (neoprene) |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 130 mm |