




€388.38/ pieceexcl. VAT
€469.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 50 |
Nominal inner diameter | DN50 |
Pressure rating flange | PN16 |
Movement sensing, axial + | 30 mm |
Movement sensing, axial - | 30 mm |
Movement sensing, lateral +/- | 30 mm |
Movement sensing, angular +/- | 30 ° |
Maximum operating pressure at 20 °C | 25 bar |
Vacuum-resistance at 20 °C | 20 % |
Colour code | Orange |
Type | 50 |
Flange material | Galvanized steel |
Bellows inside wall material | NBR black |
Inlay material | PA (Nylon) |
Bellows outside wall material | CR (neoprene) |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 130 mm |