




€829.40/ pieceexcl. VAT
€1,003.57incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 49 |
Nominal inner diameter | DN100 |
Pressure rating flange | PN16 |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 30 mm |
Movement sensing, lateral +/- | 30 mm |
Movement sensing, angular +/- | 7 ° |
Maximum operating pressure at 20 °C | 20 bar |
Vacuum-resistance at 20 °C | 20 % |
Colour code | Blue |
Type | 49 |
Flange material | Stainless steel 316 |
Bellows inside wall material | IIR (Butyl) |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 100 mm |