WILLBRANDT

WILLBRANDT Compensator 49 blue 150LBS stainless steel 316 'A' DN50

  • ERIKS:11156791
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 21/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WILLBRANDT
Type
49
Nominal inner diameter
DN50
Pressure rating flange
150lbs
Colour code
Blue
Type
49
Flange material
Stainless steel 316
Bellows inside wall material
IIR (Butyl)
Inlay material
PA (Nylon)
Bellows outside wall material
EPDM
Design form
A
Configuration with movement limiter
No