

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 48 |
Nominal inner diameter | DN125 |
Pressure rating flange | PN16 |
Movement sensing, axial + | 30 mm |
Movement sensing, axial - | 45 mm |
Movement sensing, lateral +/- | 25 mm |
Movement sensing, angular +/- | 25 ° |
Maximum operating pressure at 20 °C | 16 bar |
Colour code | Red |
Type | 48 |
Flange material | Galvanized steel |
Bellows inside wall material | EPDM |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 155 mm |
€722.15/ pieceexcl. VAT
€873.80incl. VAT
Estimated delivery date - 30/11/2026