WILLBRANDT

WILLBRANDT Comp 49 BLUE PN16 SS316 'A' DN50

  • ERIKS:12765708
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WILLBRANDT
Type
49
Nominal inner diameter
DN50
Pressure rating flange
PN16
Movement sensing, axial +
20 mm
Movement sensing, axial -
30 mm
Movement sensing, lateral +/-
30 mm
Movement sensing, angular +/-
7 °
Maximum operating pressure at 20 °C
20 bar
Vacuum-resistance at 20 °C
20 %
Colour code
Blue
Type
49
Flange material
Stainless steel 316
Bellows inside wall material
IIR (Butyl)
Inlay material
PA (Nylon)
Bellows outside wall material
EPDM
Design form
A
Configuration with movement limiter
No
Face to Face length
100 mm