WIKA

WIKA Vibrating forkswitch Type: 8384 Series: TLS-CM Stainless steel 316L Vork length: 64mm 4 pin M12x1 10 - 30 V DC Relais SPST 1/2" BSPP(G) External thread

  • ERIKS:14674704
Image 1
When the fork of the vibrating tuning fork is immersed in a fluid, the resonance frequency of the tuning fork decreases. The frequency change is detected by the electronics and converted to a switching
signal.
Save to list

€316.50/ pieceexcl. VAT

€382.97incl. VAT

Estimated delivery date - 15/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
TLS-CM
Type
8384
Model
Vibrating forkswitch
Process connection
External thread
Size process connection
1/2" BSPP(G)
Vork length
64 mm
Sensor material
Stainless steel 316L
Sensor quality class
1.4404
External roughness value
Ra ≤ 0,76 µm
Material switch housing
Stainless steel 316L
Supply voltage
10 - 30 V DC
Switching power
30V DC / 3A
Differential range/switch hysteresis
≤ 3 mm
Electrical connection
4 pin M12x1
Time delay
0.5 sec. dry-to-wet/1.0 sec. wet-to-dry s
Type of output
Relay SPST
Max. operating pressure
64 bar
Medium temperature
from -40 to 100 °C
Ambient temperature
from -40 to 60 °C
Min. specific density of liquid
500 kg/m³
Max. viscosity
2500 mm²/s
Level of protection (IP value)
IP66/IP68 up to 3 meters