WIKA

WIKA Temperature transmitter Type: 30090 Series: T15.R Pt100 3 wires Plastic Measuring range: from 0 to 200°C Rail mounting

  • ERIKS:13685972
Image 1
Image 2
Image 1
Image 2
Save to list

€204.50/ pieceexcl. VAT

€247.45incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
T15.R
Type
30090
Model
Temperature rail transmitter
Measuring element
Pt100 3 wires
Measuring range
from 0 to 200 °C
Output signal
4 - 20 mA
With display
No
Housing material
Plastic
Supply voltage
8 - 35V DC
Rail mounting
Yes
Level of protection (IP value)
IP20
Ambient temperature
from -40 to 85 °C
a
99 mm
b
17.5 mm
h
113.6 mm