




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | T15.R |
Type | 30090 |
Model | Temperature rail transmitter |
Measuring element | Pt100 3 wires |
Measuring range | from 0 to 150 °C |
Output signal | 4 - 20 mA |
With display | No |
Housing material | Plastic |
Supply voltage | 8 - 35V DC |
Rail mounting | Yes |
Level of protection (IP value) | IP20 |
Ambient temperature | from -40 to 85 °C |
a | 99 mm |
b | 17.5 mm |
h | 113.6 mm |