WIKA

WIKA Temperature transmitter fig. 30050 Pt1000 series TSD-30 stainless steel measuring range -20 - 80 °C insert length 250 mm 1/2" BSPP

  • ERIKS:12725979
Image 1
Image 2
Image 1
Image 2
Save to list

€438.50/ pieceexcl. VAT

€530.59incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
TSD30
Type
30050
Model
Temperature transmitter
Type of connection head
Adjustable with display and contact outlets
Measuring element
Pt1000
Accuracy class
Class A IEC 60751
Measuring insert
No
Measuring range
from -20 to 80 °C
Head transmitter
Yes
Adjustment range
from -20 to 80 °C
Output signal
4 - 20 mA 2x PNP transistor
With display
Yes
Process connection
External thread
Size process connection
1/2" BSPP(G)
With neck
No
With pocket tube
No
Sensor diameter
6 mm
Insert length
250 mm
Process connection material
Stainless steel 316Ti
Material connection head
Stainless steel/ABS-PC
Material cable screw gland
Stainless steel
Sensor material
Stainless steel 316Ti
Electrical connection
Plug 5-pins M12x1
Level of protection (IP value)
IP65
Explosion-proof
No
Max. operating pressure
120 bar
Ambient temperature
from -20 to 80 °C