




€236.50/ pieceexcl. VAT
€286.17incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | TR21C |
Type | 30881 |
Model | Temperature transmitter |
Type of connection head | Compact with plug |
Measuring element | Pt1000 |
Accuracy class | Class A IEC 60751 |
Measuring range | from -30 to 150 °C |
Adjustment range | from 0 to 150 °C |
Output signal | 4 - 20 mA |
With display | No |
Process connection | Tri-clamp |
Size process connection | DN25 - DN40 |
With neck | No |
With pocket tube | No |
Sensor diameter | 6 mm |
Insert length | 100 mm |
Process connection material | Stainless steel 316L |
External roughness value | ≤ 0.76 µm Ra – SF3 |
Sensor material | Stainless steel 316L |
Supply voltage | 10 - 30 V DC |
Electrical connection | M12x1 |
Level of protection (IP value) | IP67/IP69 |
Explosion-proof | No |
Max. operating pressure | PN25 |
Ambient temperature | from 0 to 85 °C |
Article | DN25 - DN40 |
a | 19 mm |
b | 6.35 mm |
D | 50.5 mm |
d | 6 mm |
h | 52 mm |