




€260.10/ pieceexcl. VAT
€314.72incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 232.30 |
Type | 1366 |
Model | Solid-Front |
EN standard | EN 837-1 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Blow-out included | Yes |
Restrictor in connection | Yes |
Size Restrictor | Ø 0.3 mm (0.012") |
Restrictor material | Stainless steel |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Polycarbonate |
Material dial | Aluminium |
Maximum overpressure | 7.8 bar |
Grease-free | Yes |
Suitable for oxygen | Yes |
Protection class | IP65 |
Medium temperature | from -40 to 200 °C |
Ambient temperature | from -40 to 60 °C |
Explosion-proof | Yes |
Ex-class | Ex h |
Explosion-proof norm | II 2G Ex h IIC T6-T1 GbX / II 2D Ex h IIIC T85-T450 ⁰C DbX |
Cabinet diameter | R100 |
a | 25 mm |
b | 57.5 mm |
D | 101 mm |
h | 87 mm |
SW | 22 mm |