WIKA

WIKA Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Polycarbonate R100 from 0 to 0.6 bar 1.0 % Lower mount Ex h Grease-free Suitable for oxygen Stainless steel 316L 1/2" BSPP(G)

  • ERIKS:14876931
Image 1
Image 2
Image 1
Image 2
Solid-front pressure gauge according to EN 837-1 and increased safety regulations, equipped with a stainless steel protection plate solidly connected to the case between the tube spring and the dial.
Save to list

€263.50/ pieceexcl. VAT

€318.83incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
232.30
Type
1366
Model
Solid-Front
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 0.6
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Restrictor in connection
Yes
Size Restrictor
Ø 0.3 mm (0.012")
Restrictor material
Stainless steel
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Polycarbonate
Material dial
Aluminium
Maximum overpressure
0.78 bar
Grease-free
Yes
Suitable for oxygen
Yes
Protection class
IP65
Medium temperature
from -40 to 200 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
Yes
Ex-class
Ex h
Explosion-proof norm
II 2G Ex h IIC T6-T1 GbX / II 2D Ex h IIIC T85-T450 ⁰C DbX
Cabinet diameter
R100
a
25 mm
b
57.5 mm
D
101 mm
h
87 mm
SW
22 mm