




€408.43/ pieceexcl. VAT
€494.20incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | S20 |
Type | 30047 |
Measuring range | from 0 to 160 |
Pressure unit | bar |
Accuracy class | 0.5 % |
Accuracy class BFSL | 0.25 % |
Output signal | 4 - 20 mA |
Connection | External thread |
Size process connection | 1/2" BSP |
Standard thread connection | EN 837 |
Measuring element | Thin film |
Type of diaphragm | Inner lying |
With display | No |
Supply voltage | 8 - 36V DC |
Electrical connection | Plug EN 175301-803 type A |
Housing material | Stainless steel |
Process connection material | Stainless steel 316L + 13-8PH |
Sealing | Copper |
Material sensor | Stainless steel 316L |
Max. pressure | 320 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | From -30 to 100 °C °C |
Ambient temperature | From -30 to 100 °C °C |
G | 1/2" |
B | 48 mm |
c | 27 mm |
L1 | 29 mm |
L2 | 55 mm |
L3 | 20 mm |
SW | 27 mm |