WIKA

WIKA Pressure transmitter Type: 30047 Series: S20 Stainless steel Measuring range 0 - 1 bar Output signal 0 - 10V 1/2" BSPP

  • ERIKS:13445740
Image 1
Image 2
Image 1
Image 2
Save to list

€408.43/ pieceexcl. VAT

€494.20incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
S20
Type
30047
Measuring range
from 0 to 1
Pressure unit
bar
Accuracy class
0.5 %
Accuracy class BFSL
0.25 %
Output signal
0 - 10 V
Connection
External thread
Size process connection
1/2" BSP
Standard thread connection
EN 837
Measuring element
Thin film
Type of diaphragm
Inner lying
With display
No
Supply voltage
12 - 36V DC
Electrical connection
Plug EN 175301-803 type A
Housing material
Stainless steel
Process connection material
Stainless steel 316L
Sealing
Copper
Material sensor
Stainless steel 316L
Max. pressure
3 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From -30 to 100 °C °C
Ambient temperature
From -30 to 100 °C °C
G
1/2"
B
48 mm
c
27 mm
L1
29 mm
L2
55 mm
L3
20 mm
SW
27 mm