WIKA

WIKA Pressure transmitter Type: 30030 Series: PSD-4 Stainless steel Measuring range 0 - 25 bar Output signal 4 - 20 mA 1 x PNP 1/4" BSPP

  • ERIKS:12725721
Image 1
Image 2
Image 1
Image 2
Save to list

€355.73/ pieceexcl. VAT

€430.43incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
PSD-4
Type
30030
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
0.5 %
Accuracy class BFSL
0.1 %
Output signal
4 - 20 mA 1 x PNP transistor
Connection
External thread
Size process connection
1/4" BSP
Standard thread connection
DIN 3852-E
Measuring element
Thin film
Type of diaphragm
Inner lying
With display
Yes
Supply voltage
15 - 35V DC
Electrical connection
Plug 4-pins M12 x 1
Housing material
Stainless steel
Process connection material
Stainless steel 316Ti
Sealing
NBR
Material sensor
Stainless steel 316Ti
Display material
TPE-E / PC
Max. pressure
50 bar
Level of protection (IP value)
IP65/IP67
Explosion-proof
No
Approvals
None
Medium temperature
From -20 °C to 85 °C °C
Ambient temperature
From -20 °C to 80 °C °C
G
1/4"
b
29.5 mm
B
38 mm
D
35 mm
L1
72 mm
L2
20 mm
i1
36 mm
i2
26 mm
SW
27 mm