




€355.73/ pieceexcl. VAT
€430.43incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | PSD-4 |
Type | 30030 |
Measuring range | from 0 to 160 |
Pressure unit | bar |
Accuracy class | 0.5 % |
Accuracy class BFSL | 0.1 % |
Output signal | 4 - 20 mA 1 x PNP transistor |
Connection | External thread |
Size process connection | 1/4" BSP |
Standard thread connection | DIN 3852-E |
Measuring element | Thin film |
Type of diaphragm | Inner lying |
With display | Yes |
Supply voltage | 15 - 35V DC |
Electrical connection | Plug 4-pins M12 x 1 |
Housing material | Stainless steel |
Process connection material | Stainless steel 316Ti |
Sealing | NBR |
Material sensor | Stainless steel 316Ti |
Display material | TPE-E / PC |
Max. pressure | 320 bar |
Level of protection (IP value) | IP65/IP67 |
Explosion-proof | No |
Approvals | None |
Medium temperature | From -20 °C to 85 °C °C |
Ambient temperature | From -20 °C to 80 °C °C |
G | 1/4" |
b | 29.5 mm |
B | 38 mm |
D | 35 mm |
L1 | 72 mm |
L2 | 20 mm |
i1 | 36 mm |
i2 | 26 mm |
SW | 27 mm |