WIKA

WIKA Pressure transmitter Type: 30029 Series: A-10 Stainless steel Measuring range 0 - 6 bar Output signal 4 - 20 mA 1/4" BSPP

  • ERIKS:12159921
Image 1
Image 2
Image 1
Image 2
Save to list

€156.83/ pieceexcl. VAT

€189.76incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
A-10
Type
30029
Measuring range
from 0 to 6
Pressure unit
bar
Accuracy class
1.0 %
Accuracy class BFSL
0.5 %
Output signal
4 - 20 mA
Connection
External thread
Size process connection
1/4" BSP
Standard thread connection
DIN 3852-E
Measuring element
Thin film
Type of diaphragm
Inner lying
With display
No
Supply voltage
8 - 30V DC
Electrical connection
Plug EN 175301-803 type A
Housing material
Stainless steel
Process connection material
Stainless steel 316L
Sealing
NBR
Material sensor
Stainless steel 316L
Max. pressure
12 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From 0 to 80 °C °C
Ambient temperature
From 0 to 80 °C °C
G
1/4"
B
48 mm
c
29 mm
L1
28 mm
L2
33 mm
L3
14 mm
SW
27 mm