WIKA

WIKA Pressure transmitter Type: 30011 Series: SA11 Stainless steel Measuring range 0 - 25 bar Output signal 4 - 20 mA Tri-clamp 1.1/2"

  • ERIKS:12954389
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€569.93/ pieceexcl. VAT

€689.62incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
SA11
Type
30011
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
0.5 %
Accuracy class BFSL
0.2 %
Output signal
4 - 20 mA
Connection
Sanitaire koppeling
Size process connection
Tri-clamp 1.1/2"
Standard thread connection
ISO 2852 - ASME - BPE
Measuring element
Piezo
Type of diaphragm
Hydraulic chemical seal
With display
No
Supply voltage
10 - 30V DC
Electrical connection
Plug EN 175301-803 type A
Housing material
Stainless steel
Process connection material
Stainless steel 316L
Material sensor
Stainless steel 316L
Max. pressure
80 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From -20 °C to 150 °C °C
Ambient temperature
From -20 °C to 80 °C °C
DN
1.1/2" (40)
B
48 mm
c
27 mm
d
43.5 mm
D
50.5 mm
L1
29 mm
L2
64 mm
L3
19 mm