






€569.93/ pieceexcl. VAT
€689.62incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | SA11 |
Type | 30011 |
Measuring range | from 0 to 2.5 |
Pressure unit | bar |
Accuracy class | 0.5 % |
Accuracy class BFSL | 0.2 % |
Output signal | 4 - 20 mA |
Connection | Sanitaire koppeling |
Size process connection | Tri-clamp 1.1/2" |
Standard thread connection | ISO 2852 - ASME - BPE |
Measuring element | Piezo |
Type of diaphragm | Hydraulic chemical seal |
With display | No |
Supply voltage | 10 - 30V DC |
Electrical connection | Plug EN 175301-803 type A |
Housing material | Stainless steel |
Process connection material | Stainless steel 316L |
Material sensor | Stainless steel 316L |
Max. pressure | 10 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | From -20 °C to 150 °C °C |
Ambient temperature | From -20 °C to 80 °C °C |
DN | 1.1/2" (40) |
B | 48 mm |
c | 27 mm |
d | 43.5 mm |
D | 50.5 mm |
L1 | 29 mm |
L2 | 64 mm |
L3 | 19 mm |