WIKA

WIKA Pressure transmitter Type: 30009 Series: S11 Stainless steel Measuring range 0 - 2.5 bar Output signal 4 - 20 mA 1/2" BSPP

  • ERIKS:12725709
Image 1
Image 2
Image 1
Image 2
Save to list

€473.45/ pieceexcl. VAT

€572.87incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
S11
Type
30009
Measuring range
from 0 to 2.5
Pressure unit
bar
Accuracy class
0.5 %
Accuracy class BFSL
0.2 %
Output signal
4 - 20 mA
Connection
External thread
Size process connection
1/2" BSP
Measuring element
Thin film
Type of diaphragm
Front flush
With display
No
Supply voltage
10 - 30V DC
Electrical connection
Plug EN 175301-803 type A
Housing material
Stainless steel
Process connection material
Stainless steel 316Ti
Sealing
NBR
Material sensor
Stainless steel 316Ti
Max. pressure
10 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Approvals
None
Medium temperature
From -30 to 100 °C °C
Ambient temperature
From -20 °C to 80 °C °C
G
1/2"
B
48 mm
c
27 mm
L1
30 mm
L2
54 mm
L3
25 mm
SW
27 mm