




€552.08/ pieceexcl. VAT
€668.02incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | IS3 |
Type | 30008 |
Measuring range | from 0 to 0.6 |
Pressure unit | bar |
Accuracy class | 0.5 % |
Accuracy class BFSL | 0.2 % |
Output signal | 4 - 20 mA |
Connection | External thread |
Size process connection | 1/2" BSP |
Standard thread connection | EN 837 |
Measuring element | Thin film |
Type of diaphragm | Inner lying |
With display | No |
Supply voltage | 10 - 30V DC |
Electrical connection | Plug EN 175301-803 type A |
Housing material | Stainless steel |
Process connection material | Stainless steel 316L |
Material sensor | Stainless steel 316Ti |
Max. pressure | 1.8 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | Yes |
Ex-class | II 1/2G Ex ia IIC Ga/Gb T4/T5/T6 |
Medium temperature | From -20 °C to 80 °C °C |
Ambient temperature | From -20 to 80 °C [70 °C - T4/T5] [60 °C - T6] °C |
G | 1/2" (15) |
B | 48 mm |
c | 27 mm |
L1 | 36 mm |
L2 | 74 mm |
L3 | 20 mm |
SW | 27 mm |