WIKA

WIKA Pressure transmitter Type: 30008 Series: IS3 Stainless steel Measuring range: from 0 to 0.25 bar Output signal: 4 - 20 mA External thread 1/2" BSP Explosion-proof Ex ia

  • ERIKS:13445904
Image 1
Image 2
Image 1
Image 2
Save to list

€450.50/ pieceexcl. VAT

€545.11incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
IS3
Type
30008
Measuring range
from 0 to 0.25
Pressure unit
bar
Accuracy class
0.5 %
Accuracy class BFSL
0.2 %
Output signal
4 - 20 mA
Connection
External thread
Size process connection
1/2" BSP
Standard thread connection
EN 837
Measuring element
Thin film
Type of diaphragm
Inner lying
With display
No
Supply voltage
10 - 30V DC
Electrical connection
Plug EN 175301-803 type A
Housing material
Stainless steel
Process connection material
Stainless steel 316L
Material sensor
Stainless steel 316Ti
Max. pressure
0.75 bar
Level of protection (IP value)
IP65
Explosion-proof
Yes
Ex-class
II 1/2G Ex ia IIC Ga/Gb T4/T5/T6
Medium temperature
From -20 °C to 80 °C °C
Ambient temperature
From -20 to 80 °C [70 °C - T4/T5] [60 °C - T6] °C
G
1/2" (15)
B
48 mm
c
27 mm
L1
36 mm
L2
74 mm
L3
20 mm
SW
27 mm