WIKA

WIKA Pressure switch fig. 30037 series PSD stainless steel/NBR scale division 0 - 40 bar 1/4" BSPP

  • ERIKS:12725699
Image 1
Image 2
Image 1
Image 2
Save to list

€342.00/ pieceexcl. VAT

€413.82incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
PSD
Type
30037
Model
Pressure switch
Adjustment range
from 0 to 40
Adjustment range pressure unit
bar
Adjustable differential gap
Yes
Max. pressure
80 bar
Process connection
External thread (BSPP)
Size process connection
1/4" (8)
Housing material
Stainless steel
Sensor material
Stainless steel 316L
Sealing
NBR
Process connection material
Stainless steel 316L
Contact type
2 x PNP transistor exit
Switching function
1 x NO or 1 x NC (programmable)
Switching power
Maximum 250 mA
Supply voltage
15 - 35V DC
Electrical connection
Plug 4-pins M12 x 1
Level of protection (IP value)
IP65/IP67
Display
Led 4 characters
Display material
ABS - PC
Ambient temperature
from -20 to 80 °C