




€342.00/ pieceexcl. VAT
€413.82incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | PSD |
Type | 30037 |
Model | Pressure switch |
Adjustment range | from 0 to 10 |
Adjustment range pressure unit | bar |
Adjustable differential gap | Yes |
Max. pressure | 20 bar |
Process connection | External thread (BSPP) |
Size process connection | 1/4" (8) |
Housing material | Stainless steel |
Sensor material | Stainless steel 316L |
Sealing | NBR |
Process connection material | Stainless steel 316L |
Contact type | 2 x PNP transistor exit |
Switching function | 1 x NO or 1 x NC (programmable) |
Switching power | Maximum 250 mA |
Supply voltage | 15 - 35V DC |
Electrical connection | Plug 4-pins M12 x 1 |
Level of protection (IP value) | IP65/IP67 |
Display | Led 4 characters |
Display material | ABS - PC |
Ambient temperature | from -20 to 80 °C |