WIKA

WIKA Pressure gauge with hydraulic chemical seal Type: 366-3906 Series: 990.18 Stainless steel 304/Safety glass Measuring range: from 0 to 16 bar Food coupling DIN 11851 PN40 DN25

  • ERIKS:14235381
Image 1
Image 2
Image 1
Image 2
Save to list

€430.95/ pieceexcl. VAT

€521.45incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
990.18
Type
366-3906
Model
Pressure gauge with hydraulic chemical seal
Assembly arrangement
366 - 3906
Chemical seal type
Fig. 3906 sanitary with milkcoupling and gland nut
Connection location
Below
Measuring range
from 0 to 16
Pressure unit
bar
Accuracy class
1.0 %
Cabinet diameter
100 mm
Transmitting fluid
Medical white oil
Process connection
Food coupling
Size process connection
DN25
Standard connection
DIN 11851
Pressure rating
PN40
Type of diaphragm
Front flush
Cabinet material
Stainless steel 304
Window material
Safety glass
Material upper part
Stainless steel 316L
Process connection material
Stainless steel 316L
Membrane material
Stainless steel 316L
Level of protection (IP value)
IP54
Medium temperature
from -10 to 80 °C
Ambient temperature
from -10 to 40 °C
Size
DN25
A
100 mm
D
63 mm
B
50 mm
H
123 mm
Mb
26 mm